Skip Content
ROPE TIE-DWN RATCHT 150LB 1/4INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE TIE-DWN RATCHT 150LB 1/4INX8FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01800
  • Mfr. Model # 01800
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 3231
  • Shipping Weight 0.5 lbs

Product Details

Light-duty 1/4 inch rope ratchet tie-down. 1/4 inch vinyl coated hooks. Braided rope. Unique ratchet mechanism allows greater tension. Glass filled nylon, zinc die cast inner mechanism. 150 lbs. max. capacity.

Technical Specs

  • Colour Black and Red
  • For Use With Canoes or Other Light Loads
  • Includes Rope, Hooks and Tight Rope Ratchet
  • Width 1/4"
  • Item Tite Rope(R)
  • End Type Wire Hook
  • Length 8"
  • Body Material Braided Rope
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 1/4"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list