!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROPE, 3-STRAND/TWISTED, 4464 LB TENSILE, ROT/ACID/CHEMICAL RESIST, 600 FT X 5/8 IN, TAN, PP, REEL

ROPE, 3-STRAND/TWISTED, 4464 LB TENSILE, ROT/ACID/CHEMICAL RESIST, 600 FT X 5/8 IN, TAN, PP, REEL

CANADA CORDAGE

ROPE, 3-STRAND/TWISTED, 4464 LB TENSILE, ROT/ACID/CHEMICAL RESIST, 600 FT X 5/8 IN, TAN, PP, REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, 3-STRAND/TWISTED, 4464 LB TENSILE, ROT/ACID/CHEMICAL RESIST, 600 FT X 5/8 IN, TAN, PP, REEL

ROPE, 3-STRAND/TWISTED, 4464 LB TENSILE, ROT/ACID/CHEMICAL RESIST, 600 FT X 5/8 IN, TAN, PP, REEL

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CWS51020000600
  • Mfr. Model # 51020000600
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.5 lbs

Product Details

This is a 600-foot long reel of tan-coloured rope. It is 5/8 inches in diameter, with 4464 pounds of tensile strength. It is made from three-strand, twisted film polypropylene, so it holds a knot better than traditional monofilament polypropylene, maintaining the advantages of the material like good acid and chemical resistance, rot resistance and low stretch.

Technical Specs

  • Rope Diameter 5/8 in
  • Rope Length 600 ft.
  • Tensile Strength 4464 lbs.
  • Package Type Reel
  • Rope Material Polypropylene
  • Rope Construction Twisted
  • Colour Tan
  • Standards Cordage Institute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list