ROPE TAN KNOTTITE PP 3/8X600FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE TAN KNOTTITE PP 3/8X600FT REEL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS51012000600
  • Mfr. Model # 51012000600
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1913
  • Shipping Weight 11.44 lbs

Product Details

Three-strand twisted film polypropylene rope,3/8 inch x 600 ft., tan. Holds a knot better than traditional monofilament polypropylene, and has all of the advantages of polypropylene, good acid and chemical resistance, rot resistant, low stretch, and low w

Technical Specs

  • Colour Tan
  • Item Three-strand Twisted Film Polypropylene Rope
  • Length 600 ft.
  • Standards Cordage Institute
  • Tensile Strength 1944 lbs.
  • Rope Material Polypropylene
  • Package Type Reel
  • Rope Dia. 3/8"
  • Rope Construction 3 Strand Twisted
  • Carrying Weight 11.00 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list