Skip Content
ROPE TAN KNOTTITE PP 1/2X600FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE TAN KNOTTITE PP 1/2X600FT REEL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS51016000600
  • Mfr. Model # 51016000600
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1913
  • Shipping Weight 21.43 lbs

Product Details

Three-strand twisted film polypropylene rope, 1/2 inch x 600 ft., tan. Holds a knot better than traditional monofilament polypropylene, and has all of the advantages of polypropylene, good acid and chemical resistance, rot resistant, low stretch, and low

Technical Specs

  • Colour Tan
  • Item Three-strand Twisted Film Polypropylene Rope
  • Length 600 ft.
  • Tensile Strength 3024 lbs.
  • Standards Cordage Institute
  • Rope Material Polypropylene
  • Package Type Reel
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list