Skip Content
ROPE SS W/HOOK 45FTX1/4IN-5110/5124 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE SS W/HOOK 45FTX1/4IN-5110/5124

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THRWS25-45NE
  • Mfr. Model # WS25-45NE
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 1887
  • Shipping Weight 5.0 lbs

Product Details

Specifically designed for use with Thern winches and cranes. Available in galvanized or stainless steel. Available hooks and end fittings include swivel hooks, oval hooks, eye hooks and swaged ball anchors.

Technical Specs

  • Length 45 ft.
  • Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms