ROPE SS W/HOOK 20FTX1/4IN-5110/5124 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE SS W/HOOK 20FTX1/4IN-5110/5124

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THRWS25-20NE
  • Mfr. Model # WS25-20NE
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 1887
  • Shipping Weight 4.0 lbs

Product Details

Specifically designed for use with Thern winches and cranes. Available in galvanized or stainless steel. Available hooks and end fittings include swivel hooks, oval hooks, eye hooks and swaged ball anchors.

Technical Specs

  • Length 20 ft.
  • Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms