ROPE SISAL 1/4IN 1500CT CARTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE SISAL 1/4IN 1500CT CARTON

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS480501500
  • Mfr. Model # 480501500
  • UNSPSC # 31151508
  • CATALOGUE PAGE # 1914
  • Shipping Weight 28.0 lbs

Product Details

Sisal rope coil, 1/4 inch x 1500 feet. An excellent low cost general purpose rope. Commonly used for truck tarp tie-downs, tarpaulins, tent ropes and general farm, home and industrial requirements.

Technical Specs

  • Item Sisal Rope Coil
  • Length 1500 ft.
  • Colour Natural
  • Standards Cordage Institute
  • Tensile Strength 385 lbs.
  • Package Type Coil
  • Rope Dia. 1/4"
  • Rope Construction 3 Strand Twisted

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list