Skip Content
ROPE SISAL 1/2IN 665FT CARTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE SISAL 1/2IN 665FT CARTON

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS481100665
  • Mfr. Model # 481100665
  • UNSPSC # 31151508
  • CATALOGUE PAGE # 1914
  • Shipping Weight 51.0 lbs

Product Details

Sisal rope coil, 1/2 inch x 665 feet. An excellent low cost general purpose rope. Commonly used for truck tarp tie-downs, tarpaulins, tent ropes and general farm, home and industrial requirements.

Technical Specs

  • Colour Natural
  • Item Sisal Rope Coil
  • Length 665 ft.
  • Tensile Strength 1700 lbs.
  • Standards Cordage Institute
  • Package Type Coil
  • Rope Dia. 1/2"
  • Rope Construction 3 Strand Twisted

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list