ROPE,RESCUE,RED,LEATHER,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE,RESCUE,RED,LEATHER,S

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN355-08
  • Mfr. Model # 355-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Application Rigging, Set Work, Search and Rescue
  • Size Small
  • Cuff SuperCuff(R)
  • Stitching Kevlar(R)
  • Item Glove
  • Finger Style Full Finger
  • Palm Material Synthetic Leather/EVA Foam
  • Back Material Spandex/Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list