ROPE POLYPRO YW REEL 5/8INX600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE POLYPRO YW REEL 5/8INX600FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS381420600111
  • Mfr. Model # 381420600111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 43.2 lbs

Product Details

Premium monofilament 3-strand twisted polypropylene rope, 5/8 inch x 600 feet per coil, yellow with black tracer. Strong and easy to handle: economical: flexible in cold temperatures: resists most acids/alkalis: floats.

Technical Specs

  • Item Twisted Polypropylene Rope
  • Colour Yellow with Black Tracer
  • Tensile Strength 6985 lbs.
  • Length 600 ft.
  • Standards Cordage Institute
  • Package Type Reel
  • Rope Material Polypropylene
  • Rope Dia. 5/8"
  • Rope Construction 3 Strand Twisted

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list