ROPE POLYPRO YLW 1/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE POLYPRO YLW 1/4INX50FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS120360YP
  • Mfr. Model # 120360YP
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 0.46 lbs

Product Details

1/4 inch x 50 ft. twisted polypro rope, yellow, bag. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Easy to handle: flexible in cold temperatures: resists most acids/alkalis: floats.

Technical Specs

  • Length 50 ft.
  • Item Twisted Polypro Rope
  • Colour Yellow
  • Tensile Strength 900 lbs.
  • Standards Cordage Institute
  • Rope Dia. 1/4"
  • Package Type Bag
  • Rope Material Polypropylene
  • Working Load Limit 90 lb.
  • Rope Construction Twisted
  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose
  • Rope Type Static

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list