Skip Content
ROPE POLYPRO YLW 1/4IN 1200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE POLYPRO YLW 1/4IN 1200FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS380511200111
  • Mfr. Model # 380511200111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 15.92 lbs

Product Details

Premium monofilament 3-strand twisted polypropylene rope, 1/4 inch x 1200 feet per coil: yellow with black tracer. Strong and easy to handle: economical: flexible in cold temperatures: resists most acids/alkalis: floats.

Technical Specs

  • Length 1200 ft.
  • Item Twisted Polypropylene Rope
  • Colour Yellow with Black Tracer
  • Rope Material Polypropylene
  • Standards Cordage Institute
  • Tensile Strength 1270 lbs.
  • Package Type Reel
  • Rope Dia. 1/4"
  • Rope Construction 3 Strand Twisted

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list