Skip Content
ROPE POLY YW 3/8X630 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE POLY YW 3/8X630

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS518300630111
  • Mfr. Model # 518300630111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 11.3 lbs

Product Details

Yellow poly rope, 3/8 inch x 630 feet per reel. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Much stronger than manila, easy to handle, flexible in cold temperatures. Resists most acids/alkalis and floats.

Technical Specs

  • Colour Yellow
  • Item Polypropylene Rope
  • Standards Cordage Institute
  • Tensile Strength 1944 lbs.
  • Length 630 ft.
  • Rope Material Polypropylene
  • Package Type Reel
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 3/8"
  • Carrying Weight 11.00 lb.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list