Skip Content
ROPE POLY YW 3/16X2125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE POLY YW 3/16X2125

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS518002125111
  • Mfr. Model # 518002125111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 11.4 lbs

Product Details

Polypropylene standard Jumbo reel 3-strand twisted rope, yellow , 3/16 inch x 2125 feet per reel. Much stronger than manila, easy to handle, flexible in cold temperatures. Resists most acids/alkalis and floats.

Technical Specs

  • Colour Yellow
  • Item Polypropylene Standard Jumbo Reel 3-strand Twisted Rope
  • Length 2125 ft.
  • Tensile Strength 520 lbs.
  • Package Type Reel
  • Rope Material Polypropylene
  • Standards Cordage Institute
  • Working Load Limit 520 lbs.
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 3/16"
  • Carrying Weight 11.00 lb.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list