Skip Content
ROPE POLY YW 1/4X1310 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE POLY YW 1/4X1310

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS518101310111
  • Mfr. Model # 518101310111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 12.61 lbs

Product Details

Yellow poly rope, 1/4 inch x 1310 feet per reel. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Much stronger than manila, easy to handle, flexible in cold temperatures. Resists most acids/alkalis and floats.

Technical Specs

  • Item Polypropylene Rope
  • Colour Yellow
  • Length 1310 ft.
  • Tensile Strength 900 lbs.
  • Standards Cordage Institute
  • Rope Material Polypropylene
  • Package Type Reel
  • Rope Dia. 1/4"
  • Rope Construction 3 Strand Twisted
  • Carrying Weight 11.00 lb.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list