ROPE POLY JUMBO YW 3/4IN 125FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE POLY JUMBO YW 3/4IN 125FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS518500125111
  • Mfr. Model # 518500125111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 11.27 lbs

Product Details

Yellow poly rope, 3/4 inch x 125 feet per reel. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Much stronger than manila, easy to handle, flexible in cold temperatures. Resists most acids/alkalis and floats.

Technical Specs

  • Colour Yellow
  • Item Polypropylene Rope
  • Tensile Strength 6120 lbs.
  • Length 125 ft.
  • Package Type Reel
  • Standards Cordage Institute
  • Rope Material Polypropylene
  • Rope Dia. 3/4"
  • Carrying Weight 11.00 lb.
  • Rope Construction 3 Strand Twisted

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list