Skip Content
ROPE P.P. 3/8 IN X 630 FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE P.P. 3/8 IN X 630 FT REEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRP38YJ
  • Mfr. Model # RP38YJ
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 16.23 lbs

Product Details

Utility grade polypropylene rope jumbo reels. 3-strand poly rope on a cardboard reel. Lightweight. Holds knot well. Floats in water. For use in non-critical industrial applications.

Technical Specs

  • Rope Dia. 3/8"
  • Tensile Strength 1160 lbs.
  • Package Type Reel
  • Length 630 ft.
  • Carrying Weight 2.7 lbs./100 ft.
  • Rope Construction 3-Strand Polypropylene
  • Item Polypropylene Rope
  • Rope Material Polypropylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list