Skip Content
ROPE ORG/BLK BARRIER 1/4X1200 REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE ORG/BLK BARRIER 1/4X1200 REEL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS95008001200
  • Mfr. Model # 95008001200
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 13.8 lbs

Product Details

1/4 inch x 1200 ft. orange and black polypropylene-100% monofilament, extruded from virgin resins. Commercial fishing lay. Floating.

Technical Specs

  • Item Polypropylene Rope
  • Colour Orange and Black
  • Tensile Strength 1270 lbs.
  • Length 1200 ft.
  • Standards Cordage Institute
  • Rope Material Polypropylene
  • Package Type Bulk Reel
  • Rope Dia. 1/4"
  • Rope Construction 3 Strand Twisted

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list