Skip Content
ROPE ORG/BLK BARRIER 1/2 X600 REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE ORG/BLK BARRIER 1/2 X600 REEL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS95016000600
  • Mfr. Model # 95016000600
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 1912
  • Shipping Weight 31.44 lbs

Product Details

1/2 inch x 600 ft. orange and black polypropylene-100% monofilament, extruded from virgin resins. Commercial fishing lay. Floating.

Technical Specs

  • Colour Orange and Black
  • Length 600 ft.
  • Tensile Strength 3447 lbs.
  • Standards Cordage Institute
  • Item Polypropylene Rope
  • Rope Material Polypropylene
  • Package Type Coil
  • Rope Dia. 1/2"
  • Rope Construction 3 Strand Twisted

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list