Skip Content
ROPE NYLON WHITE JUMBO 5/8INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE NYLON WHITE JUMBO 5/8INX150FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS539600150
  • Mfr. Model # 539600150
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1913
  • Shipping Weight 11.85 lbs

Product Details

White nylon rope, 5/8 inch x 150 ft. per reel. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Nylon has the highest stretch, strength and shock absorbency of standard synthetic rope.

Technical Specs

  • Colour White
  • Item Twisted Nylon Rope
  • Length 150 ft.
  • Standards Cordage Institute
  • Tensile Strength 7125 lbs.
  • Package Type Bulk Reel
  • Rope Material Nylon
  • Rope Dia. 5/8"
  • Rope Construction 3 Strand Twisted

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list