ROPE NYLON WHITE JUMBO 3/8IN 630FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE NYLON WHITE JUMBO 3/8IN 630FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS538300630
  • Mfr. Model # 538300630
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1913
  • Shipping Weight 17.0 lbs

Product Details

White nylon rope, 3/8 inch x 630 feet per reel. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Nylon has the highest stretch, strength and shock absorbency of standard synthetic rope.

Technical Specs

  • Colour White
  • Item Twisted Nylon Rope
  • Length 630 ft.
  • Tensile Strength 2592 lbs.
  • Standards Cordage Institute
  • Package Type Bulk Reel
  • Rope Dia. 3/8"
  • Rope Construction 3 Strand Twisted
  • Rope Material Nylon
  • Carrying Weight 17 lb.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list