ROPE NYLON WHITE JUMBO 1/2IN 335FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE NYLON WHITE JUMBO 1/2IN 335FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS538400335
  • Mfr. Model # 538400335
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1913
  • Shipping Weight 17.0 lbs

Product Details

White nylon rope, 1/2 inch x 335 feet per reel. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Nylon has the highest stretch, strength and shock absorbency of standard synthetic rope.

Technical Specs

  • Item Twisted Nylon Rope
  • Colour White
  • Length 335 ft.
  • Tensile Strength 4536 lbs.
  • Package Type Bulk Reel
  • Rope Material Nylon
  • Standards Cordage Institute
  • Rope Dia. 1/2"
  • Carrying Weight 17 lb.
  • Rope Construction 3 Strand Twisted

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list