Skip Content
ROPE NYLON WH JUMBO 3/16IN 2125FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE NYLON WH JUMBO 3/16IN 2125FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS538002125
  • Mfr. Model # 538002125
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1913
  • Shipping Weight 18.0 lbs

Product Details

White nylon rope, 3/16 inch x 2,125 feet per reel. Jumbo reel is a utility grade 3-strand rope, available on cardboard reels. Nylon has the highest stretch, strength and shock absorbency of standard synthetic rope.

Technical Specs

  • Colour White
  • Length 2125 ft.
  • Item Twisted Nylon Rope
  • Tensile Strength 704 lbs.
  • Standards Cordage Institute
  • Rope Material Nylon
  • Package Type Bulk Reel
  • Rope Dia. 3/16"
  • Rope Construction 3 Strand Twisted

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list