ROPE NYLON WH 1/2IN 600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE NYLON WH 1/2IN 600FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS431120600
  • Mfr. Model # 431120600
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1913
  • Shipping Weight 41.55 lbs

Product Details

Nylon rope, 1/2 inch x 600 feet per coil. Strongest rope available. Will absorb greater shock load than any other and outlast all natural fibre ropes by a wide margin.

Technical Specs

  • Length 600 ft.
  • Tensile Strength 7510 lbs.
  • Colour White
  • Item Nylon Rope
  • Standards Cordage Institute
  • Rope Material Nylon
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 1/2"
  • Package Type Reel
  • Working Load Limit 750 lbs.
  • Rope Item General Utility Rope
  • Rope Type Static
  • Rope Sub-Category All Purpose

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list