ROPE MANILA SWTHY 1/4IN 1200FTCOIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE MANILA SWTHY 1/4IN 1200FTCOIL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS330501200
  • Mfr. Model # 330501200
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 1914
  • Shipping Weight 17.5 lbs

Product Details

Rope manila 3-strand twisted 1/4 inch x 1200 feet per coil. A natural fiber. Manila has very little stretch and will burn rather than melt under high friction. Applications include oilfield spinning lines, transmission rope and car puller rope.

Technical Specs

  • Colour Natural
  • Length 1200 ft.
  • Item Manila 3 Strand Twisted Rope
  • Tensile Strength 486 lbs.
  • Standards Cordage Institute
  • Rope Material Manila
  • Rope Dia. 1/4"
  • Package Type Bulk Coil
  • Carrying Weight 24 lb.
  • Rope Construction 3 Strand Twisted
  • Working Load Limit 54 lbs.
  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list