Skip Content
ROPE LINE 50 THIMBLED 13MM KERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE LINE 50 THIMBLED 13MM KERM

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8705122
  • Mfr. Model # 8705122
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2631
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Black/Orange
  • Item Kernmantle Rope
  • Material Kernmantle
  • Length 50 ft.
  • For Use With Descenders, Ascenders, Rigging Plates, Carabiners, Pulleys, Haul Kits, Prusik Loops
  • Tensile Strength 10,000 lbs.
  • Width 13 mm
  • Standards NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list