ROPE LINE 50 THIMBLED 11M KERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROPE LINE 50 THIMBLED 11M KERM

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8705115
  • Mfr. Model # 8705115
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2631
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Black/Orange
  • For Use With Descenders, Ascenders, Rigging Plates, Carabiners, Pulleys, Haul Kits, Prusik Loops
  • Item Kernmantle Rope
  • Material Kernmantle
  • Length 50 ft.
  • Width 11 mm
  • Tensile Strength 7500 lbs.
  • Standards NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list