Skip Content
ROPE GUIDE,NARROW SADDLE,3/8IN ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROPE GUIDE,NARROW SADDLE,3/8IN ROPE

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJE4
  • Mfr. Model # 6HJE4
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish High Polish
  • Item Rope Guide
  • Material 316 Stainless Steel
  • Type Narrow Saddle
  • Mounting Hole Center to Center 1-1/16"
  • Mounting Hole Dia. 5/32"
  • Max. Rope Diameter 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list