ROPE GRAB PRO AUTO 5/8IN SSR ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE GRAB PRO AUTO 5/8IN SSR ROPE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI5000003
  • Mfr. Model # 5000003
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2623
  • Shipping Weight 1.34 lbs

Product Details

The PRO(TM) mobile rope grab is an economical fall protection solution allowing hands-free operation. Can be installed and removed anywhere along the lifeline. Unlike the Cobra(R) rope grab, the Mobile Rope grab cannot be locked into place on the rope. Fo

Technical Specs

  • For Use With DBISRR100 Series Rope
  • Item PRO(TM) 5/8" Rope Grab
  • Standards OSHA 1926.502, ANSI Z359.1, ANSI A10.32
  • Weight Capacity 310 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list