ROPE GRAB 5/8IN WITH PARK FEATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE GRAB 5/8IN WITH PARK FEATURE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAWB58P
  • Mfr. Model # WB58P
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2624
  • Shipping Weight 0.86 lbs

Technical Specs

  • Rope Material Polyethylene
  • Material Steel
  • Weight Capacity 310 lbs.
  • Item Rope Grab
  • Rope Size 5/8"
  • For Use With Personal Fall Arrest System
  • Standards CSA Z259.2.1-98 and ANSI Z359.1
  • Tensile Strength 3600 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list