ROPE GRAB 5/8IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE GRAB 5/8IN DIA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI5000335C
  • Mfr. Model # 5000335C
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2623
  • Shipping Weight 1.96 lbs

Product Details

Rope grab, revolutionary design is less sensitive to rope variations, utilizers both inertia and cam locking system for added safety. Use on 16 mm (5/8 inch) lifeline. CSA certified to Z259.2.1-98 class ADP. Must be used with DBI/SALA ropes.

Technical Specs

  • Item Rope Grab

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list