Skip Content
ROPE DB NYLON 1/2 X 600FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE DB NYLON 1/2 X 600FT REEL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS630160-00600000
  • Mfr. Model # 630160-00600000
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1913
  • Shipping Weight 41.52 lbs

Product Details

1/2 inch x 600 ft. double braid rope. Manufactured with a tightly formed jacket, braided over a loosely formed semi-parallel core. It has the highest strength to elongation ration of any rope made with conventional synthetic fiber. Ideal for marine applic

Technical Specs

  • Colour White
  • Item Double Braid Nylon Rope
  • Tensile Strength 8156 lbs.
  • Length 600 ft.
  • Standards Cordage Institute
  • Package Type Bulk Reel
  • Rope Material Nylon
  • Rope Dia. 1/2"
  • Rope Construction Double Braid
  • Working Load Limit 810 lbs.
  • Rope Item General Utility Rope
  • Rope Type Static
  • Rope Sub-Category All Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list