Skip Content
ROPE COPOLYMER 5/8 X 1200 COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE COPOLYMER 5/8 X 1200 COIL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS62020001200
  • Mfr. Model # 62020001200
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 1913
  • Shipping Weight 90.9 lbs

Product Details

Superpro 3 strand twisted co-polymer rope 5/8 inch 1200 ft. (polypropylene-polyethylene blend). Stronger than conventional polypropylene products with 35% higher tensile strenght. Low stretch characteristics. Much greater abrasion and UV ray degradation.

Technical Specs

  • Colour Arctic Blue with Org Tr
  • Length 1200 ft.
  • Item Twisted Co-polymer Rope
  • Tensile Strength 10,693 lbs.
  • Package Type Bulk Reel
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 5/8"
  • Standards Cordage Institute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list