ROPE COPOLYMER 1/4 X 1200 REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROPE COPOLYMER 1/4 X 1200 REEL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS62008001200
  • Mfr. Model # 62008001200
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 1913
  • Shipping Weight 16.0 lbs

Product Details

Superpro 3 strand twisted co-polymer rope 1/4 inch x 1200 ft. (polypropylene-polyethylene blend). Stronger than conventional polypropylene products with 35% higher tensile strenght. Low stretch characteristics. Much greater abrasion and UV ray degradation

Technical Specs

  • Colour Arctic Blue with Org Tr
  • Item Twisted Co-polymer Rope
  • Tensile Strength 1600 lbs.
  • Standards Cordage Institute
  • Package Type Bulk Reel
  • Length 2125 ft.
  • Working Load Limit 160 lb.
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 3/16"
  • Carrying Weight 16 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list