Skip Content
ROPE BULL 9/16INX600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROPE BULL 9/16INX600FT

ALL GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AGRAGBR916600
  • Mfr. Model # AGBR916600
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.5 lbs

Technical Specs

  • Item Bull Rope
  • Tensile Strength 14,000 lbs.
  • Colour Yellow
  • Length 600 ft.
  • Rope Material Nylon/Polyester
  • Working Load Limit 2,800 lbs.
  • Package Type Spool
  • Rope Dia. 9/16"
  • Rope Construction Double Braid
  • Rope Item Bull Rope
  • Min. Breaking Strength (MBS) 14,000 lbs.
  • Carrying Weight 69 lb.
  • Elongation at 30% of Tensile 6.00% - 7.00%
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list