Skip Content
ROPE BULL 3/4INX600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROPE BULL 3/4INX600FT

ALL GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AGRAGBR34600
  • Mfr. Model # AGBR34600
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Colour Orange
  • Rope Material Nylon/Polyester
  • Length 600 ft.
  • Tensile Strength 23,000 lbs.
  • Item Bull Rope
  • Working Load Limit 4,600 lbs.
  • Package Type Spool
  • Rope Dia. 3/4"
  • Rope Construction Double Braid
  • Rope Item Bull Rope
  • Min. Breaking Strength (MBS) 23,000 lbs.
  • Elongation at 30% of Tensile 6.00% - 7.00%
  • Carrying Weight 95 lb.
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list