!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROPE BULL 1/2INX600FT

ROPE BULL 1/2INX600FT

ALL GEAR

ROPE BULL 1/2INX600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE BULL 1/2INX600FT

ROPE BULL 1/2INX600FT

ALL GEAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AGRAGBR12600
  • Mfr. Model # AGBR12600
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Rope Item Rigging Rope
  • Rope Diameter 1/2 in
  • Rope Length 600 ft.
  • Rope Construction Double Braid
  • Elongation at 30% of Tensile 6.00% - 7.00%
  • Min. Breaking Strength (MBS) 9,500 lbs.
  • Carrying Weight 48 lb
  • Rope Sub-Category Arborist
  • Rope Material Nylon/Polyester
  • Working Load Limit 1,900 lbs.
  • Tensile Strength 9,500 lbs.
  • Colour Blue
  • Package Type Spool

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list