Skip Content
ROPE 3/16IN X 500 FT. SOLID BRAIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROPE 3/16IN X 500 FT. SOLID BRAIDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL67
  • Mfr. Model # 20TL67
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.78 lbs

Technical Specs

  • Colour White
  • Length 500 ft.
  • Item Rope
  • Tensile Strength 800 lbs.
  • Rope Material Polyester
  • Working Load Limit 160 lb.
  • Package Type Spool
  • Rope Dia. 3/16"
  • Rope Construction Solid Braid
  • Rope Sub-Category All Purpose
  • Min. Breaking Strength (MBS) 800 lbs.
  • Carrying Weight 5.02 lb.
  • Rope Item Tying and Bundling Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list