ROPE 1/2 SRETYMNKRNMNTL RDWWT 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROPE 1/2 SRETYMNKRNMNTL RDWWT 150FT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSASRP504863SL150
  • Mfr. Model # SRP504863SL150
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These ropes are 100% permanent solution dyed colour with contrasting marker stripe. Superior flexibility and knotability, provided by a unique double-twist cable core construction, gives superior resistance to abrasion that is up to four times greater tha

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list