Skip Content
ROOT PASS BRUSH,4 1/2 IN..020 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROOT PASS BRUSH,4 1/2 IN..020

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A136
  • Mfr. Model # 11A136
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Item Root Pass Brush
  • Max. RPM 12500
  • Mounting Type Arbor Hole
  • Face Width 3/16"
  • Wire Dia. 0.020"
  • Brush Dia. 4-1/2"
  • Trim Length 13/16"
  • Arbor Hole 5/8"-11
  • Bristle Type Twist Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list