Skip Content
ROOM SENSOR,SETPOINT,OVERRIDE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM SENSOR,SETPOINT,OVERRIDE,WHITE

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RNU5
  • Mfr. Model # 6RNU5
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features White
  • Dimensions 3-11/32" H x 2-1/2" W x 1-1-2" D
  • Item Room Temperature Sensor
  • Connection Plug In Terminal Port
  • Type Series 1000 Sensing With Override, Setpoint And Logo
  • For Use With APOGEE Automation System
  • Inputs 10K ohm Thermistor Type II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list