Skip Content
ROOM SENSOR,SETPOINT,FAHRENHEIT,BEI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM SENSOR,SETPOINT,FAHRENHEIT,BEI

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RNV0
  • Mfr. Model # 6RNV0
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Dimensions 3-11/32" H x 2-1/2" W x 1-1-2" D
  • Features Desert Beige
  • Item Room Temperature Sensor
  • For Use With APOGEE Automation System
  • Type Series 1000 Override, Setpoint, and Fahrenheit Temperature Display
  • Connection Plug In Terminal Port
  • Display LCD
  • Inputs 10K ohm Thermistor Type II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list