ROOM AIR COND MTR,SHAD POL,ODP,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,ODP,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9637
  • Mfr. Model # 9637
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Full Load Amps 2.9
  • Item Room Air Conditioner Motor
  • HP 1/6
  • Nameplate RPM 1050
  • Duty Continuous
  • Capacitor Required No
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 8"
  • Voltage 230
  • Frame 42Y
  • Body Dia. 5"
  • Standards UL, CSA
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 5-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-3/4"
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Bearings Sleeve
  • No. of Speeds 2
  • Motor Enclosure Design Open Dripproof
  • Ins. Class A
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list