ROOM AIR COND MTR,SHAD POL,OAO,1550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1550

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDCL4423
  • Mfr. Model # DCL4423
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs

Technical Specs

  • Full Load Amps 4.0
  • HP 1/6
  • Item Room Air Conditioner Motor
  • Phase 1
  • Nameplate RPM 1550
  • Capacitor Required None
  • Duty Continuous Air Over
  • Shaft Length 8"
  • RPM Range 1400-1800
  • Hz 60
  • Voltage 115
  • Standards UL, CSA
  • Frame 42Y
  • Body Dia. 5"
  • Stud Size #10-32 x 13/16"
  • Bolt Circle Dia. 4-7/16"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-3/8"
  • Lead Length 30"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Ring to Ring Center 4-9/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-1/8" x 3-1/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Sub Application Room Air Conditioner
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list