Skip Content
ROOM AIR COND MTR,SHAD POL,OAO,1550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1550

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDBL4410
  • Mfr. Model # DBL4410
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Full Load Amps 3.5
  • Item Room Air Conditioner Motor
  • HP 1/10
  • Phase 1
  • Capacitor Required None
  • Nameplate RPM 1550
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1400-1800
  • Voltage 115
  • Standards UL, CSA
  • Frame 42Y
  • Shaft Length 8-3/4"
  • Stud Size #10-32 x 13/16"
  • Bolt Circle Dia. 4-7/16"
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Lead Length 40"
  • Length Less Shaft 4-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-1/16"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Resilient Ring Dia. 2-1/2"
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 2-1/4" x 3-7/8"
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list