ROOM AIR COND MTR,SHAD POL,OAO,1550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1550

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDB4405
  • Mfr. Model # DB4405
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Full Load Amps 1.8, 0.9, 0.7
  • HP 1/10, 1/15, 1/20
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required None
  • RPM Range 1400-1800
  • Hz 60
  • Duty Continuous Air Over
  • Shaft Length 8-3/8"
  • Voltage 230
  • Standards UL, CSA
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Frame 42Y
  • Ring to Ring Center 1-11/16 x 3-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-7/16"
  • No. of Speeds 2
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Mounting Type Cradle Base
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Sub Application Room Air Conditioner
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list