Skip Content
ROOM AIR COND MTR,SHAD POL,OAO,1550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1550

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9675
  • Mfr. Model # 9675
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Full Load Amps 3-5/16, 2.3, 1.7, 1.2
  • HP 1/8, 1/12, 1/20, 1/30
  • Includes Base
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required None
  • Duty Continuous Air Over
  • Hz 60
  • Shaft Length 9-3/8"
  • Voltage 115
  • RPM Range 1400-1800
  • Frame 42Y
  • Standards UL, CSA
  • Lead Length 36"
  • Shaft Dia. 1/2"
  • Bolt Circle Dia. 4-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Body Dia. 5"
  • Length Less Shaft 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-9/16"
  • No. of Speeds 3
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Design Shaded Pole
  • Motor Application HVAC/R
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list