Skip Content
ROOM AIR COND MTR,SHAD POL,OAO,1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1075

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRAL1006
  • Mfr. Model # RAL1006
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Full Load Amps 2.0
  • Item Room Air Conditioner Motor
  • HP 1/8
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60/50
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Voltage 115
  • Frame 48Y
  • Shaft Length 8-1/4, 7-1/2"
  • Standards UL, CSA
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/7"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 4-1/4"
  • Max. Ambient Temp. 60 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Capacitor Required 2MDV4
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Room Air Conditioner
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list