ROOM AIR COND MTR,SHAD POL,OAO,1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1075

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDBL6501
  • Mfr. Model # DBL6501
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Full Load Amps 1.7, 1.6, 0.9, 0.8
  • Item Room Air Conditioner Motor
  • HP 1/10, 1/12, 1/15, 1/20
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required Mfr. No. 2MDV4
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 8-3/8"
  • Voltage 115
  • Standards UL, CSA
  • Frame 42Y
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 1-11/16 x 3-1/2"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • No. of Speeds 3
  • Ins. Class A
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list