Skip Content
ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDBL6409NB
  • Mfr. Model # DBL6409NB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • Nameplate RPM 1050
  • HP 1/10
  • Full Load Amps 3.5
  • Item Room Air Conditioner Motor
  • Phase 1
  • Capacitor Required No
  • Duty Continuous
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 10" and 9-7/8"
  • Voltage 115
  • Standards UL, CSA
  • Frame 42Y
  • Bolt Circle Dia. 4-7/16"
  • Body Dia. 5"
  • Lead Length 40"
  • Stud Size #8-32 x 1-1/2"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 3-7/8 - 4-7/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 5
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 2-1/4" x 3-7/8"
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list